Special Features:
- Fully Threaded
- Corrosion Resistance
Weights & Dimensions
| Length | 2 |
| Size | 1/4 x 2 |
| Head | Hex |
| Thread | 20 in |
| Min Tensile Strength | 100000 psi |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Thailand |
| Finish | Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | MBS142 |
| Full or Partial Thread | Full |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B1.1 - 2003 (R2008), IFI - 199, ASTM F593-2013a, Condition CW1_18-8/304 |