Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 10-1G1 Hex-Lok®, Yellow, G1 - 100 pk.

Gardner Bender 10-1G1 Hex-Lok®, Yellow, G1 - 100 pk.

Item #: WBB524482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk.

Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk.

Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk.

Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk.

Gardner Bender 10-006 Wiregard®, Red, Gb-6 - 100 pk.

Gardner Bender 10-006 Wiregard®, Red, Gb-6 - 100 pk.

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Gardner Bender 13-1H1 Hex-Lok®, Tan, H1 - 500 pk.

Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk.

Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Hex-Lok®, Yellow, G1 - 100 pk.

Features
  • Versatile and cost-effective, Uni-Lok connectors are designed to accept a wide range of wire combinations.
  • Swept mini-wings provide additional torque.
  • Square-wire spring grabs and holds wires for secure connections.
  • Long skirt covers stripped wires.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs.
  • Copper-to-copper connections only.

Compliance & Certifications

  • Certifications Canada & U.S.A UL Listed

Product Details

  • Brand Gardner Bender
  • Package Quantity 100
  • Wire Range #22 - #12 AWG
  • Manufacturers Part Number 10-1G1
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 10-1G1 Hex-Lok®, Yellow, G1 - 100 pk.

Gardner Bender 10-1G1 Hex-Lok®, Yellow, G1 - 100 pk.

Item #: WBB524482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant