Serrated Hex Flange Nut - 5/8-11 - Zinc CR+3 - Case Hardened Steel - UNC , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Flange nuts have a washered base in order to ensure fasteners remain firmly secure. The washered base helps to spread pressure to a larger surface area, ensuring a secure fit.
PRICE
$81.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | Coarse in |
| Size | 5/8-11 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Hex Flange Nut |
| Manufacturers Part Number | 857380 |
| Brand | Brighton-Best |