Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131328

MPN #: FAM10102-41

Flex Hex Shank Driving Bit Set, 1/4" Drill, 41 Piece

Product Description
Power through the most demanding jobs with precision, durability, and control in every bit. This Flex 41-Piece Impact Drill and Driver Bit set is stocked with a wide range of commonly used impact bit types and sizes, all optimized for long-lasting use. Each piece is engineered for optimal impact distribution, so no energy or effort goes to waste. Plus, with Flex Impact Shield torsion, these bits come ready to prevent breakages that would disrupt workflow. This kit includes extensions giving extra reach to close the gap on even the most demanding driving applications. All this, packed in a Flex Stack Pack™ storage case for easy organization and accessibility.

Features:
  • Flex Impact Shield Torsion: Built for demanding applications
  • Precision Made: Accurate bit geometry distributes impact evenly, eliminating energy waste in demanding applications
  • 6" Extension Included: Offers maximum reach for your driving applications
  • Long-Lasting Quality: Optimized hardness and strength for unrivalled bit life
  • Flex Stack Pack™ Storage Case: Optimized hardness and strength for unrivalled bit life
  • Includes: (9 PC.) 2" Power Bits: (2) PH2, (2) SQ2,(1) T20,(3) T25,(1) T30,(28 PC.) 1" Insert Bits: (2) PH1,(4) PH2,(2) PH3,(2) SQ1,(4) SQ2,(2) SQ3,(2) T15,(4) T20,(4) T25,(2)T30,(2PC.) 2" Length Nut Setter: (1) 1/4",(1) 5/16",(1 PC.) 3" Magnetic Extension Holder, (1 PC.) 6" Magnetic Extension Holder


PRICE
$33.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16

Product Details

TypeDrive Bit Set
Number of Pieces41
Country of OriginChina
Includes2" Power & 1" Insert Bits, 2" Length Nut Setter, 3" & 6" Magnetic Ext. Holder
Shank Style1/4" Hex
Package Quantity41
ColorBlack
Manufacturers Part NumberFAM10102-41
Drill StyleHex Shank
BrandFLEX