- Meets the performance requirements of Federal Specifications FF-T-791b, Type 1, Form 1, Class 8, and ASTM F-1145, except for those provisions required of the contractor
- End fittings are Quenched and Tempered or Normalized, bodies heat treated by normalizing
- Hot-dip galvanized steel
- Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye--for turnbuckle sizes 1/4" through 2-1/2", a shackle one size smaller can be reeved through eye
- Forged jaw ends are fitted with bolts and nuts on size 1/4" - 5/8", and pins and cotter on sizes 3/4" through 2-3/4"
- Modified UNJ thread on end fittings for improved fatigue properties, body has UNC threads
- TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY
- Lock nuts available
Crosby HG-228 Galvanized Turnbuckle Jaw/Jaw 1" X 12", 10000 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/16 yd |
| Weight Capacity | 10,000 lbs |
| Weight | 13.8 lbs |
| Thread Size | 1 in |
| Lifting Height Take Up | 12" |
| Inner Width | 1-5/16 mm |
Product Details
| Color | Silver |
| Style | Jaw & Jaw Turnbuckle |
| Material | Forged Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1032812 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |