Elite Sales HG34X12JJ 3/4" x 12" Jaw & Jaw Turnbuckle - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Elite Sales Jaw & Jaw Turnbuckle - 3/4" x 12"
Our Jaw & Jaw Turnbuckles are constructed of high quality hot galvanized, drop forged steel.
Our Jaw & Jaw Turnbuckles are constructed of high quality hot galvanized, drop forged steel.
PRICE
$65.95
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/16 in |
| Weight Capacity | 5200 lbs |
| Weight | 7 lbs |
| Thread Size | 3/4 in |
| Dimension F | 21.49" |
| Lifting Height Take Up | 12" |
| Dimension C | 4.68 in |
| Inner Width | 1-1/2 mm |
| Dimension A | 0.75" |
| Dimension B | 0.97" |
| Dimension G | 36.08 in |
| Dimension D | 1.52" |
| Dimension E | 33.49" |
Product Details
| Body Material | Hot Galvanized Steel |
| Color | Silver |
| Style | Jaw & Jaw Turnbuckle |
| Material | Hot Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 2 |
| Manufacturers Part Number | HG34X12JJ |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |