- Star sealed bottom for extra strength
- Red colored bags with Biohazard symbol and warnings in English and Spanish printed in black
- Available in three sizes
Model # :WBB478144
MPN #: HD44RE
High Density Red Infectious Waste Liner, 17 Microns, 36"W x 48"H, Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
The strong bottom star-seal construction of this bag provides a measure of infection control/protection from contaminated contents.
CLEARANCE PRICE
$24.50was $119.95
Save $95.45 (80%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 48 in |
| Thickness | 0.67 mil |
Product Details
| Type | Infectious Waste Bags |
| Capacity | 44 gal |
| Closure Type | None |
| Material | HDPE |
| Package Quantity | 250 |
| Color | Red |
| Manufacturers Part Number | HD44RE |
| Recyclable | Yes |