- Protect staff from risk of contamination
- Bags dissolve completely in water temperature of 140°F or above
- Water soluble tie tape attached to bag for easy closure
- Bags can hold wet or damp laundry for hours
- Bags will not damage laundry, equipment or sewer system when properly used
Model # :WB422865
MPN #: WSB2839
Water Soluble Bag, 0.8 mil, 28" x 39", Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Water Soluble Bags are an environmentally-friendly and hygienic solution to minimize contact between staff and contaminated laundry.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 39 in |
| Thickness | 0.8 mil |
Product Details
| Capacity | 30 - 32 gal |
| Closure Type | Tie Tape |
| Material | Polyvinyl |
| Package Quantity | 100 |
| Color | Green |
| Manufacturers Part Number | WSB2839 |