x

Take 15% off your entire order!

Offer applied at checkout

Hi-Tech® 9" Polyester Roller Cover 1/2" Nap - RC01896 - Pkg Qty 24

Hi-Tech® 9" Polyester Roller Cover 1/2" Nap - RC01896 - Pkg Qty 24

Item #: WBB1508263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.47 ea.

Price: $35.28 / Pkg of 24

Save $1.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hi-Tech® 9" Polyester Roller Cover 1/2" Nap - RC01896

HI-TECH®roller covers are the do-it-yourselfers preferred roller cover with high density polyester fabric that leaves a great finish and offers superb value. HI-TECH® roller covers are manufactured on a sturdy polypropylene core to maximize durability. Deluxe Roller Cover with Polypropylene Core High Density 100% Polyester Nap Holds More Paint; Dispenses Easily; Washable; One-Coat Coverage For Any Surface; Interior or Exterior Use.

  • LENGTH INCHES 9
  • CONSTRUCTION Polyester
  • NAP 1/2"
  • TYPE Medium
  • DESCRIPTION Polyester Roller Cover
  • BRAND Hi-Tech
  • PACKAGE QUANTITY 24
  • MANUFACTURERS PART NUMBER RC01896
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hi-Tech® 9" Polyester Roller Cover 1/2" Nap - RC01896 - Pkg Qty 24

Hi-Tech® 9" Polyester Roller Cover 1/2" Nap - RC01896 - Pkg Qty 24

Item #: WBB1508263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant