Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3154190

MPN #: V1053060U-L

Pioneer® Hi-Vis Cooling Safety T-Shirt, Short Sleeve, ANSI Class 3, L, Yellow

Product Description
These safety shirts are powered by 37.5® Technology to help keep your body at an ideal temperature so you can perform at high levels while withstanding the elements longer and more comfortably.

Features:
  • Patented 37.5® Technology helps your body naturally thermoregulate to cool you when you're hot and stay warm when you're cold
  • Natural volcanic minerals are permanently embedded in the material to remove heat and moisture before even breaking a sweat
  • Temperature-regulating fabric keeps you comfortable for longer while providing unparalleled functionality and performance
  • Unique style delivers "climate-controlled" workwear with faster drying times, increased breathability, and superior moisture management
  • ANSI/ISEA 107-2020 Class 3, Type R
  • Premium StarTech® reflective tape provides unsurpassed visibility even in low-lit working conditions
  • Stylish, ribbed crew neck design


PRICE
$53.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHi-Visibility T-Shirt
ClassANSI Class 3
ColorYellow
StyleShort Sleeve
MaterialMoisture Wicking
GenderMen's
Package Quantity1
DescriptionHi-Vis Short Sleeve Cooling T-Shirt
Manufacturers Part NumberV1053060U-L
Primary UseHeat Stress Protection
BrandPioneer

Compliance & Certifications

CertificationsANSI/ISEA 107-2020 Class 3