- ANSI/ISEA 107 Class 3 compliant,100% waterproof, jacket for high visibility
- Fluorescent yellow-green background material for excellent daytime visibility
- 2" silver reflective tape reflects light for 360° nighttime conspicuity
- 140g removable black quilted polyester liner provides warmth, and can be worn as a stand alone work jacket
- Shell is made of 210 denier polyester for great wear
- There are 5 exterior and 3 interior pockets in the shell, while the liner jacket has 2 exterior pockets for added convenience
- Overhead shoulder design for complete freedom of movement
- Storm fly front and zipper front closure seal out wind and rain
Tingley® Bomber 3.1™ Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, 3XL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Size | 3XL |
| Thickness | 6 mil |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 10 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | Polyurethane on 210 Denier Woven Polyester |
| Front Closure | Zipper |
| Description | Hooded Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | J26172.3X |
| Lining Material | 140G Quilted Polyester |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |