Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1857027

MPN #: J26172.MD

Tingley® Bomber 3.1™ Hi-Vis Hooded Jacket, Zipper, Fluorescent Yellow/Green/Black, M

Product Description
Features:
  • ANSI/ISEA 107 Class 3 compliant,100% waterproof, jacket for high visibility
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • 140g removable black quilted polyester liner provides warmth, and can be worn as a stand alone work jacket
  • Shell is made of 210 denier polyester for great wear
  • There are 5 exterior and 3 interior pockets in the shell, while the liner jacket has 2 exterior pockets for added convenience
  • Overhead shoulder design for complete freedom of movement
  • Storm fly front and zipper front closure seal out wind and rain
PRICE
$87.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
SizeM
Thickness6 mil

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow
Number of Pockets10
StyleBomber
Closure TypeZipper
MaterialPolyurethane on 210 Denier Woven Polyester
Front ClosureZipper
DescriptionHooded Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberJ26172.MD
Lining Material140G Quilted Polyester
WaterproofYes
Primary UseCold Weather Protection
BrandTingley

Compliance & Certifications

CertificationsANSI/ISEA 107 Class 3