Hidden Valley Original Ranch Dressing, 40 oz, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
A 2 pack of Hidden Valley Ranch Dressing Bottles. The combination of savory flavor and creamy texture is so irresistible you'll want to put Hidden Valley The Original Ranch on everything. Use as a condiment for sandwiches, burgers and wraps or mix in potato and pasta marinade. Buy in bulk so you never have to worry about running out at your next event. So go ahead, pour it on.
PRICE
$52.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 Pack |
Product Details
| Type | Grocery |
| Kosher | No |
| Flavor | Ranch |
| Package Type | Box |
| Description | Hidden Valley Original Ranch Dressing |
| Manufacturers Part Number | 900-00027 |
| Gluten Free | Yes |
| Brand | Hidden Valley |
Compliance & Certifications
| Certifications | Contains Nuts; Gluten-Free |