MooreCo Hierarchy 24" Mid Back Stool, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Stool is a colorful and ergonomic seating solution designed to support focus, movement, and engagement in modern learning environments. The flexible seat features an ergonomic shape with built-in lumbar support, allowing users to shift positions comfortably and helping reduce stagnant sitting. A smooth, reinforced back enables natural flex action without sharp ridges for added comfort.
Built for durability, the four-leg stool features a heavy-gauge steel frame available in chrome or platinum finishes. Hierarchy seating is available in multiple vibrant colors to coordinate with a wide range of learning spaces and furniture collections. Choose from two seat heights: 24" with a 6" floor-to-footrest measurement, or 30" with a 12" floor-to-footrest measurement. SCS Indoor Advantage Gold Certified for low-emitting materials.
Built for durability, the four-leg stool features a heavy-gauge steel frame available in chrome or platinum finishes. Hierarchy seating is available in multiple vibrant colors to coordinate with a wide range of learning spaces and furniture collections. Choose from two seat heights: 24" with a 6" floor-to-footrest measurement, or 30" with a 12" floor-to-footrest measurement. SCS Indoor Advantage Gold Certified for low-emitting materials.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 22 in |
| Height | 39-13/16 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16-1/4 in |
| Seat Depth | 14 in |
| Seat Height | 24 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Mid Back Bar Stool |
| Frame Color Family | Platinum |
| Color | Black |
| Stackable | Yes |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 53220-BLACK-NA-CH |
| Back Type | Mid Back |
| Seat Material | Polypropylene |
| Brand | MooreCo |