Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flash Furniture

Model # :WBB2332628

MPN #: GO-2100-A-GG

Flash Furniture Ergonomic Drafting Stool - Adjustable Arms - Mesh Back - Black

Product Description
Draft chairs are essential for any profession where work surfaces are above standard height, such as lab technicians, architects, graphic artists, or any other creative assignment. They can also make a great chair for any job requiring employees to be at eye contact level with customers, such as receptionists or cashiers. The breathable mesh material allows air to circulate to keep you cool and comfortable. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain.

The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The foot ring can also be adjusted to your height preference. The adjustable armrests take the pressure off the shoulders and the neck, which minimizes the risk of pain. This modern chair is sure to make an impact whether it is used in the home or work field.

Features:

  • Mid-Back Design
  • Flexible Mesh Back
  • Built-In Lumbar Support
  • Padded Black Fabric Upholstered Seat
  • CA117 Fire Retardant Foam
  • Waterfall Seat reduces pressure on your legs
  • Swivel Seat
  • Pneumatic Seat Height Adjustment
  • Height Adjustable Padded Arms
  • Height Adjustable Black Metal Foot Ring
  • Foot Ring Size: 20.5" Diameter
  • Heavy Duty Nylon Base
  • Dual Wheel Casters


PRICE
$189.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/4 in
Depth26 in
Height49-1/4 in
Weight Capacity250 lbs
Weight34-5/7 lbs
Seat Width18 in
Seat Depth18 in
Seat Height26-1/2 - 32-1/2 in
Min Seat Height26-1/2 in
Max Seat Height32-1/2 in
Base5-Star Base
Height Adjustability TypePneumatic
Back Width18-1/2 in
Back Height18-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeAdjustable
Manufacturers Part NumberGO-2100-A-GG
BrandFlash Furniture
TypeDrafting Stool
ColorBlack
Caster TypeDual Wheel
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionErgonomic Stool
Frame MaterialPlastic
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5 yr