MooreCo Hierarchy Creator Rectangle Table, Gray Elm, Matching Edge
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Creator Wavy Rectangle Table is designed to support flexible classroom layouts and collaborative learning environments. Its unique shape allows multiple tables to be combined into custom room configurations, making it easy to adapt spaces for group work, discussion, and individual activities. With complementary edge radii across the Creator Table collection, tables connect seamlessly to form a variety of modular setups. This table features a 1-1/4" thick high-pressure laminate (HPL) top that is scratch-resistant, easy to clean, and built for daily classroom use. Durable 3mm flat edge banding provides long-term protection and a clean, finished appearance.
Powder-coated steel legs in a platinum finish allow for quick assembly and feature a simple one-screw height adjustment system, with standard legs adjusting from 18"–29"H. Youth height legs (1-1/2" diameter) adjust from 12" to 18"H. Floor-safe glides protect surfaces and support easy repositioning. Ideal for classrooms, STEM labs, training rooms, and multipurpose spaces, this table is backed by a 12-year limited warranty, meets ANSI/BIFMA standards, and is SCS Indoor Advantage Gold Certified.
Powder-coated steel legs in a platinum finish allow for quick assembly and feature a simple one-screw height adjustment system, with standard legs adjusting from 18"–29"H. Youth height legs (1-1/2" diameter) adjust from 12" to 18"H. Floor-safe glides protect surfaces and support easy repositioning. Ideal for classrooms, STEM labs, training rooms, and multipurpose spaces, this table is backed by a 12-year limited warranty, meets ANSI/BIFMA standards, and is SCS Indoor Advantage Gold Certified.
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-5/8 in |
| Width | 58-13/16 in |
| Height | 29 in |
| Weight | 84 lbs |
Product Details
| Assembly Required | Yes |
| Type | Creator Table |
| Frame Color Family | Platinum |
| Series | Hierarchy |
| Top Color Family | Gray Elm |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | 1643Q8201-8201 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |