Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allied USA

Model # :WB277107

MPN #: CLS3072DE-WMBBK-ST

Allied USA Whiteboard Activity Table 30" x 72" Rectangle, Standard Adjustable Height

Product Description
HEIGHT ADJUSTABLE MARKERBOARD ACTIVITY TABLES
30" x 72" Rectangular Table - Standard Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.

All Products are Made to Order and Made in the USA.

PRICE
$414.99

Min. purchase quantity is 6
6
6
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height20-1/2 - 29-1/2 in
Weight Capacity300 lbs

Product Details

TypeClassroom Table
Frame Color FamilyBlack
Top Color FamilyWhite
DescriptionStandard Height Whiteboard Activity Table
Package Quantity1
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part NumberCLS3072DE-WMBBK-ST
ShapeRectangle
Top MaterialWhiteboard
BrandAllied USA

Warranty

Warranty30 yr