Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3259110

MPN #: 1743H5875-5875

MooreCo™ Hierarchy Small Monroe Desk, Platinum Legs, Neutral Weft with Matching Edge

Product Description
Prepare students for a bright future with the Hierarchy Monroe Diamond Classroom Desk, designed to bring flexibility, creativity, and collaboration into modern learning environments. This versatile diamond-shaped desk can be used individually or joined together in multiple configurations to create dynamic clusters that encourage imaginative, engaging classroom learning. Its ergonomic shape supports both left- and right-hand seating while allowing efficient space planning and easy reconfiguration. Each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a finished, professional appearance.



Powder-coated steel legs in a platinum finish are engineered for quick assembly and simple one-screw height adjustment. Standard 1-1/2" diameter legs adjust from 18" to 29" to accommodate a wide range of student ages and learning activities. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy movement and pod-style layouts. The Hierarchy Monroe Diamond Desk is SCS Indoor Advantage Gold Certified and built for long-term classroom performance.

PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-5/8 in
Depth29-5/8 in
Height18 - 29 in

Product Details

Assembly RequiredYes
TypeStudent Desk
Frame Color FamilyPlatinum
Top Color FamilyNeutral Weft
CastersNo
StyleAdjustable Height
Edge Color FamilyNeutral Weft
Frame MaterialSteel
Leg Type3 Legged
Manufacturers Part Number1743H5875-5875
Top MaterialHigh Pressure Laminate
BrandMooreCo

Warranty

Warranty12 yr