MooreCo Hierarchy Standard Shapes Desk, Porcelain Steel Top, Platinum Legs, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Shapes Desk with Porcelain Steel Whiteboard Top is the ultimate adjustable classroom desk, designed for active learning and long-term durability. Available exclusively from MooreCo, this versatile desk system delivers simplicity and functionality in a customizable package ideal for modern classrooms, libraries, and study environments. Desks can be used individually or joined together in numerous configurations to support collaboration, group work, or independent study. The porcelain steel whiteboard surface creates an interactive workspace for writing, brainstorming, and creative thinking, while also accepting magnets for added versatility.
Compared to standard laminate markerboard, porcelain steel reduces glare and ambient reflection for a more comfortable writing experience and offers superior erasability backed by a lifetime guarantee. The premium 24-gauge porcelain surface is more than twice as hard and scratch-resistant as laminate and provides over five times the wear resistance, helping reduce dents, dings, and surface damage. Porcelain also resists delamination, preserving dry-erase performance over time.
Each desk features molded charcoal polypropylene edge banding with a slightly raised, fully encapsulated design to protect against rust. Powder-coated steel legs are available in platinum or black finishes and include simple one-screw height adjustment from 18" to 29". Floor-safe glides come standard, with optional dual-wheel locking casters available for easy pod-style configurations. All desks meet or exceed ANSI/BIFMA testing requirements and are SCS Indoor Advantage Gold Certified.
Compared to standard laminate markerboard, porcelain steel reduces glare and ambient reflection for a more comfortable writing experience and offers superior erasability backed by a lifetime guarantee. The premium 24-gauge porcelain surface is more than twice as hard and scratch-resistant as laminate and provides over five times the wear resistance, helping reduce dents, dings, and surface damage. Porcelain also resists delamination, preserving dry-erase performance over time.
Each desk features molded charcoal polypropylene edge banding with a slightly raised, fully encapsulated design to protect against rust. Powder-coated steel legs are available in platinum or black finishes and include simple one-screw height adjustment from 18" to 29". Floor-safe glides come standard, with optional dual-wheel locking casters available for easy pod-style configurations. All desks meet or exceed ANSI/BIFMA testing requirements and are SCS Indoor Advantage Gold Certified.
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-7/8 in |
| Depth | 28-3/8 in |
| Height | 18 - 29 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Platinum |
| Top Color Family | White |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Charcoal |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 70523 |
| Top Material | Porcelain Steel |
| Brand | MooreCo |
Warranty
| Warranty | Limited Lifetime yr |