Swingline® High Capacity Heavy Duty Stapler, 210 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
High-capacity Heavy-duty Stapler offers maximum capacity and exceptional durability. Staples up to 210 sheets of 20 lb. paper. All metal die-cast construction delivers years of superior performance. Offers perfect alignments with precision adjustment guide. 2-1/2" throat depth for enhanced control and flexibility. Soft feel materials on handle for added comfort. Easy front-end jam-clearing mechanism. Uses Swingline series 353XX heavy-duty staples: 1/4", 3/8", 1/2", 5/8", 3/4" and 15/16".
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 3 in |
| Height | 8 in |
Product Details
| Type | Heavy Duty Stapler |
| Color | Black |
| Material | Plastic/Metal |
| Type of Staple Used | Heavy Duty Staples |
| Package Quantity | 1 |
| Description | High Capacity Heavy Duty Stapler |
| Manufacturers Part Number | SWI90002 |
| Sheet Capacity | 210 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |