Encore Packaging Manual Carton Stapler C Type For 5/8" & 11/16" Staples, 100 Staples Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Manual Carton Stapler C Type Staple with Leg Length 15&18MM. The RSA-800-C seals cartons fast and securely every time! Built tough for high-volume packaging, it delivers reliable performance without the need for air or electricity. Lightweight, easy to use, and designed for longlasting durability-this tool keeps your operation moving smoothly.
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-9/16 in |
| Weight | 5 lbs |
| Size | 16-9/16 x 4-1/2 x 11-7/16 in |
Product Details
| Assembly Required | No |
| Type | Manual Stapler |
| Capacity | 100 Staples |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RSA-800-C |
| For Use With | 1-1/4" Crown / 0.60 & 0.70” Length |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days yr |