Encore Packaging Pneumatic Carton Stapler A Type For 5/8" & 11/16" Staples, 100 Staples Cap.
Write a Review
|
Questions & Answers (0)
Product Description
A Type Stable with Leg Length 15 & 18 MM. Boost your packaging speed with our RSA-910-A Pneumatic Carton Stapler. Designed for high-volume operations, it delivers consistent, secure seals in seconds-no fatigue, no wasted time. Built tough for industrial use, this stapler keeps your line moving and your cartons sealed tight. It uses Type A staples.
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-5/16 in |
| Weight | 6 lbs |
| Size | 16-5/16 x 4-1/2 x 8-11/16 in |
Product Details
| Assembly Required | No |
| Type | Pneumatic Stapler |
| Capacity | 100 Staples |
| Package Quantity | 1 |
| Color | Black/Blue |
| Manufacturers Part Number | RSA-910-A |
| For Use With | 1-3/8" Crown / 0.60 & 0.70” Length |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days yr |