Swingline® Heavy Duty Stapler, 160 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Stapler extends your limits with greater capacity. Staples up to 160 sheets of 20 lb. paper for added project efficiency. Offers durable all-metal working components. Full 2-5/8" throat depth for flexibility and control. Soft-touch materials for stapling comfort. Uses Swingline series 353XX or 793XX heavy-duty staples: 1/4", 3/8", 1/2", 3/4".
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-7/8 in |
| Width | 3-5/16 in |
| Height | 6-5/8 in |
Product Details
| Type | Heavy Duty Stapler |
| Color | Gray |
| Material | Metal |
| Type of Staple Used | Heavy Duty Staples |
| Package Quantity | 1 |
| Description | Heavy Duty Stapler |
| Manufacturers Part Number | SWI39005 |
| Sheet Capacity | 160 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |