- Higher load capacity of standard rubber mold-on wheels with semi-steel centers
- Start easier with heavy loads with less effort to keep them rolling
- Harder tread reduces heat build-up and embedding of foreign materials from floors
Fairbanks High Capacity Rubber Mold-on Wheel 510-SA - 10" Dia. x 2-1/2"W - 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight Capacity | 1500 lbs |
| Weight | 14.8 lbs |
| Wheel Diameter | 10 in |
| Hub Diameter | 10 x 2-1/2 in |
| Hub Length | 2-3/4 in |
| Bearing Size | 7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Series | High Capacity Rubber Mold-On Wheels |
| Material | Hi-Cap Rubber |
| Package Quantity | 1 |
| Tire Type | Hard Rubber |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |