Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fairbanks

Model # :WBB2218208

MPN #: 33-3-RT

Fairbanks Medium Duty Rigid Caster 33-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity

Product Description
Applications
  • Floor trucks
  • Warehouse trucks
  • Bakery equipment
  • Display racks
  • Chair trucks
  • Shelf trucks
Features
  • Zinc plated


PRICE
$34.95

Min. purchase quantity is 2
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 in
Height4 in
Weight Capacity170 lbs
Weight2 lbs
Wheel Diameter3 in
Mounting Bolt Hole Diameter5/16 in
Plate Size2-1/4 x 5-1/8 in
Bolt Spacing1-3/16 x 4 in

Product Details

Assembly RequiredAssembled
Wheel MaterialMold-On Rubber
ColorSilver
SeriesSeries 23/33 Medium Duty Casters
Caster TypeRigid
Wheel TypeMold-On Rubber
Caster Rig MaterialCold Forged
FinishZinc Electro-Galvanized
Caster IndexRigid Plate Casters
DescriptionRigid Caster
Package Quantity1
Manufacturers Part Number33-3-RT
BrandFairbanks

Warranty

Warranty2 yr