- Deep toothed gears for firm rotational lock
- Extra long cam lock lever for ease of positive down locking
- Brake arm integral with fork legs -- No welds
- Nylon grease seal on upper raceway
- Full tread width wheel lock with exceptional rigidity
- Zinc plated finish for weather resistance
- Easy access zerk fitting for lubricating
- Nylon center lock nuts on wheel axle and brake lever
- All specifications exceed OSHA safety requirements
Fairbanks Scaffold Swivel Caster E-DB92-X2-8RT - 8" Dia. x 1-3/8" Stem - 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 500 lbs |
| Weight | 12.3 lbs |
| Wheel Diameter | 8 in |
| Stem Height | 4 in |
| Stem Width | 1-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Heavy Duty |
| Brake Type | Lever Lock |
| Color | Silver |
| Series | Scaffold Caster |
| Caster Type | Swivel with Brake |
| Wheel Type | Mold-On Rubber |
| Caster Rig Material | Zinc Plated |
| Stem Type | Drift Pin Hole |
| Finish | Zinc Plated |
| Caster Index | Warehouse/Distribution |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | E-DB92-X2-8RT |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |