Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB771144

MPN #: 6824JC

Jonti-Craft® High Chairries® - Premium Tray - 13" Seat Height

Product Description
High Chairries® are a smart and versatile choice for any early education environment. Designed to make feeding and clean-up a snap, the High Chairries feature a durable 22" wide x 17" deep stain-resistant, FDA Approved and BPA-free plastic tray that has 126% more surface space. The raised lip helps contain spills and can hold up to a half gallon of liquid. A removable and adjustable 3-point seat belt makes for easy cleaning and an excellent fit. Available in multiple seat heights.

Features:

  • Limited lifetime warranty.
  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • FDA approved.
  • BPA-free materials.
  • Made in the USA.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.


Greenguard Certified - Made in the USA.

PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth22 in
Height23-1/2 in
Weight13 lbs
Seat Height13 in

Product Details

TypeClassroom Seating
Frame Color FamilyNatural
ColorTan
Country of OriginMade in USA
Construction TypeAssembled
DescriptionHigh Chair
Package Quantity1
Frame MaterialWood
Manufacturers Part Number6824JC
Seat MaterialWood
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified