Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB770845

MPN #: 6825JC

Jonti-Craft® High Chairries® - Premium Tray - 15" Seat Height

Product Description
High Chairries® are a smart and versatile choice for any early education environment. Designed to make feeding and clean-up a snap, the High Chairries feature a durable 22" wide x 17" deep stain-resistant, FDA Approved and BPA-free plastic tray that has 126% more surface space. The raised lip helps contain spills and can hold up to a half gallon of liquid. A removable and adjustable 3-point seat belt makes for easy cleaning and an excellent fit. Available in multiple seat heights.

Features:

  • Limited lifetime warranty.
  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • FDA approved.
  • BPA-free materials.
  • Made in the USA.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.


Greenguard Certified - Made in the USA.

PRICE
$269.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth23 in
Height25-1/2 in
Weight13 lbs
Seat Height15 in

Product Details

Assembly RequiredNo
TypeHigh Chair
Frame Color FamilyNatural
ColorTan
Country of OriginMade in USA
Package Quantity1
Frame MaterialWood
Manufacturers Part Number6825JC
Seat MaterialWood
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified