Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147057

MPN #: HDC-905-HC/208V

Vestil™ High Cycle Hydraulic Drum Crusher & Compactor, 3 Phase, 208V, 38,000 lb. Capacity

Product Description
The Hydraulic drum crusher/compactor crushes steel drums and resets automatically to crush another drum. The included drum compacting feature allows you to compact contents inside the drum by simply removing the drum crushing platen. Crushing feature will work with any drum size up to fifty-five (55) gallons. Compacting feature will only work with fifty-five (55) gallon drums. This convenient design gives you two pieces of equipment in one. Safety features include a pressure relief valve, which prevents overload, and a door interlock system that will prevent the motor from running unless the door is closed. Built-in fork pockets aid in transporting. Do not attempt to crush smooth-walled drums with this machine. Drum must be ribbed to crush properly. Drip pan is included to reduce unnecessary oil spills. Replacement and additional drip pans are available.

Features:
  • 38,000 lbs. of crushing force flattens 55-gallon drums to 6" in 30 seconds
  • Powered illuminated on/off switch increases user awareness and safety
  • Mushroom-head emergency stop button will instantly shut-down unit
  • Manufactured to comply with OSHA and JIC standards & specifications
  • Approximate Crushed Height (in.): 6
  • Full Cycle Time (Crush and Retract) (seconds): 25
  • Crushing Force (lb.): 38000
  • Motor (hp): 6.5
  • Voltage: 208
  • Phase: 3
  • Hertz: 60
  • Crushing/Compacting Drums per week (qty.): Unlimited
  • Compacting Platen Diameter (in.): 21
  • Usable Chamber Length (in.): 25
  • Usable Chamber Width (in.): 25
  • Usable Chamber Height (in.): 35-3/4
  • Crushing Plate Weight (lbs.): 75
  • Oil Reservoir (Gallons): 25
  • Max. Crushing Force (lbs.): 38000
  • Max. Compacting Force (lbs.): 18000
  • Drip Pan Width (in.): 31-1/2
  • Drip Pan Length (in.): 4-1/2
  • Drip Pan Height (in.): 1-5/8
  • Drip Pan Capacity (gallon): 1


PRICE
$16,799.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-7/8 in
Width36-15/16 in
Height90-15/16 in
Weight Capacity38000 lbs
Weight1430 lbs

Product Details

Assembly RequiredNo
PowerElectric - Corded - 208V
TypeDrum Crusher
Horsepower6-1/2
ColorBlue
Capacity38000
Voltage208 V
Cycle Time25 sec
MaterialSteel
Phase3
Drum Capacity55
Manufacturers Part NumberHDC-905-HC/208V
BrandVestil