Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248084

MPN #: FWBC-4242-4

Vestil™ Steel Trash Bin Compactor Filled Weight, Empty 4,000 lb. Capacity

Product Description
No more using manual methods for compacting waste bin contents. Instead, use a forklift compactor! With a compactor, the weight of the unit drives down the size of the contents. As the compression takes place; the waste is forced into a smaller and smaller area, eliminating any unused space not being fully utilized within the bin. Two sets of fork pockets are built into the design. The lower set is accessible for quick movement between work areas, while the upper is intended for the lifting and lowering of the compactor inside waste bins.

Features:
  • Rectangular design shape
  • Chain included for added safety
  • Incremental height adjustment
  • Unfilled, open construction


PRICE
$2,205.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width42-1/4 in
Height53 in
Weight Capacity4000 lbs
Weight785 lbs

Product Details

Assembly RequiredYes
PowerManual
TypeBin Compactor
ColorBlue
Capacity4000
MaterialSteel
Manufacturers Part NumberFWBC-4242-4
BrandVestil