Newstripe Pack-Master™ WASTE COMPACTOR
Reduce Drum Disposal and Storage Costs.
The Newstripe Pack-Master™ Trash Compactor is easy and safe to use. Simply place a 55-gallon drum on the platform base and material is compacted by the 1/4" thick x 20" diameter steel pressure plate. Compactor is constructed of all-welded structural steel with industrial grade components for long life. 18 Month Limited Warranty.
Pack-Master™ Spark Resistant Air Compactor offers the same features as the standard Pack-Master Air Compactor with all contact surfaces covered in aluminum for safe spark resistance. Compactor operates on 8 CFM of shop air. The two-handed safety lever with joystick keeps the operator safely out of harms-way. Compaction cycle is just 30 seconds with 100 psi air supply. Commercial-grade 6" dia. x 24" stroke air cylinder features an oversized 1-¾" dia. piston rod for durability. Unit offers 2600 lbs. of force @ 100 psi and 3900 lbs. of force @ 150 psi.
Newstripe Pack-Master™ 10001453 Spark Resistant Air Powered Waste Compactor
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 36 in |
| Height | 76 in |
| Weight | 260 lbs |
| Fits Drum Diameter | 20 in |
Product Details
| Power | Standard Shop Air |
| Type | Pack-Master Spark-Resistant Air |
| Color | Red |
| Pressure | 100 to 150 @ 8 CFM psi |
| Cycle Time | 30 Seconds with 100 PSI Air sec |
| Material | Steel |
| Drum Capacity | 55 Gallon |
| Manufacturers Part Number | 10001453 |
| Brand | Newstripe |