Little Giant® High Deck Cushion Load Platform Truck, 2500 lb. Capacity, 48" x 24" Deck
Write a Review
|
Questions & Answers (0)
Product Description
Built for heavier service and larger loads, these pneumatic tired steel platform trucks feature axle mounted load wheels, and heavy service, swivel caster brackets. Larger wheels increase mobility over the roughest terrain, while providing maximum cushioning and protection of fragile loads. High platform minimizes bending when loading or unloading. All tires are 4-ply.
PRICE
$839.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 2500 lbs |
| Wheel Diameter | 16 & 12 in |
| Deck Height | 21 in |
Product Details
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | BB2448B |
| Wheel Type | Pneumatic |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |