Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2276976

MPN #: T700-X3

Little Giant® 3" Lip Edge Platform Truck T700-X3 - 18 x 32 - 1200 Lb. Capacity

Product Description
Fully assembled and ready for use, these all-welded steel platform trucks feature a formed steel deck with 3" lips for better load retention. Removable cross-brace handle. 2 swivel and 2 rigid, 5" non-marking polyurethane casters.

PRICE
$365.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width18 in
Height35-1/2 in
Weight Capacity1200 lbs
Weight43 lbs
Wheel Diameter5 in
Deck Width18 in
Deck Length32 in
Deck Height7-1/2 in

Product Details

Assembly RequiredNo
TypeLip Edge Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeSolid
Handle TypeCross-Braced Handle
MaterialSteel
Manufacturers Part NumberT700-X3
BrandLittle Giant

Warranty

Warranty1 Year