Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253157

MPN #: 80237

Power Systems High Density Foam Roller - 18"L x 6" Diameter - Round

Product Description
Firm, closed cell foam provides a deeper massage than our Closed-Cell Foam roller, while feeling soft on the skin. Stimulates blood flow and improves circulation to the body's soft tissues. Lengthen and loosen tight muscles or use the the half-round versions to improve balance and core strength. Specially designed for frequent use, resistant to moisture and bacteria, and lasts up to five times longer than an open-celled foam roller. Clean with a damp cloth. Three lengths available. Racks and carts available. Black.

Features:

  • Closed-cell polyethylene foam for firmness
  • Moisture resistant and long-lasting
  • Available in 12", 18", and 36"
  • 12" and 36" come in half-round or round options


PRICE
$565.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width6 in
Height6 in

Product Details

StyleFoam Roller
TypePhysical Therapy
Country of OriginMade in USA
MaterialFoam
Package Quantity1
ColorBlack
Manufacturers Part Number80237
BrandPower Systems