Couplings
Brand
Material
Price
Related Products
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Features: 6000 PSI maximum operating pressure For all hydraulic type grease fittings Small outside diameter permits easy contact with recessed fittings Replaceable hardened steel jaws Built-in ball check prevents leak and lubricant backup Inlet 1/8" NPT(f) 5 pack
BVA H1001 Hydraulic Cylinder with the 10 tons capacity and 1 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H1001 Hydraulic Cylinder is a 10 ton 1 inch stroke ...
Ryco Hydraulic Jack Hose Assembly 1/4 In X 180 In 10K PSI 1/4 M+M NPT, Isobaric Braid - TJ24D-180.00-20902090-0404 For hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps. Features: Spring Guards attached on both ends Interchanges with Enerpac and Parker Hydraulic Jack hose couplers Meets Material Handling Institute specification IJ 100 (July 1979)
S42-4-4 Quick Coupler. Features Used for one-hand connection when used with two-way sleeve style agricultrual quick couplings. They also allow implement break-away when used with either one-way or two-way sleeve agricultural designs For Use In Agricultural, construction & industrial applications Construction Steel Product Features RoHS Compliant plated surfaces (silver in appearance)