Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919758

MPN #: B40002DP

Buyers Sleeve Type Quick Detach Hydraulic Coupler, B40002dp, 1/4" Nptf Dust Plug - Min Qty 12

Product Description
  • Rugged general purpose coupler with a single acting sleeve
  • Connects when system is not operating or when pressure has been relieved
  • Zinc plated steel bodies


  • PRICE
    $3.70

    Min. purchase quantity is 12
    12
    12
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0 lbs

    Product Details

    Manufacturers Part NumberB40002DP
    FinishZinc Plated Body
    Port Size & Type1/4" NPTF
    DescriptionDust Plug
    BrandBuyers Products