Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320832

MPN #: 4537502

Clear Gorilla Glue, 3.75 oz - Pkg Qty 8

Product Description
The strength and versatility you have come to expect from Gorilla Glue is now available in an easy to use, crystal clear, non-foaming formula. Clear Gorilla Glue is incredibly strong and is ideal for indoor and outdoor applications and bonds virtually everything. Unlike Gorilla Super Glue, Clear Gorilla Glue offers an extended working time, which allows you to reposition your project. It is also minimally gap filling, which allows you to glue uneven surfaces.

Features:
  • Crystal Clear Finish
  • Non-Foaming
  • Water Resistant
  • Incredibly Strong
  • Easy to Use
  • Bonds Virtually Everything: Wood, Stone, Metal, Ceramic, Foam, Glass and more!
  • Paintable: Can be painted with oil-based and spray. Acrylic/latex and stains require sanding.
  • Meets ANSI/HPVA Type II Standards


PRICE
$116.00  Sold in packages of 8 / $14.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3.75 oz

Product Details

TypeGlue
Package Quantity8/Pack
ColorClear
Manufacturers Part Number4537502
BrandGorilla

Compliance & Certifications

CertificationsANSI/HPVA Type II