Alegacy 81771 - High Heat Plate Scraper, 10"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10 in |
Product Details
| Manufacturers Part Number | 81771 |
| Material | Plastic |
| Package Quantity | 6 |
| Description | High Heat Scrapers |
| Brand | Alegacy |
Related Products
Sparta ® Paddle Scraper, 48", 4035600 Features: Spatulas Are Perfect For General Mixing And Stirring Standard Nylon (300°) Blade Will Sharpen And Contour To Your Specific Application With Usage Smooth Finished, Water-Proof Construction For Easy Clean-Up Heavy-Duty Stainless Steel With Plastic Grips (End And Center) To Provide Comfort And Heat Resistance When Used In High Temperatures Or High Viscosity Applications Recommended For Use With Thick, Heavy Foods Long Handle Versions Are Ideal For Vats And Large Pots BPA Free
The Rubbermaid Commercial High Heat Spatula is an all-purpose scraper ideal for use in any industrial-size kitchen. This rubber spatula has a red nylon handle with white silicone blade. The scraper resists heat up to 500 degrees Fahrenheit (260 degrees Celsius) and is stain resistant and will not scratch cookware. The spatula measures 16-1/2 inches and is commercial dishwasher safe. This rubber spatula is certified to National Sanitation Foundation (NSF) standards for food safety.
Contoured flexible blade for use with any shape container. Unique contoured handle offers comfortable grip and hangs conveniently. Nylon handle and silicone blade heat resistant to 500°F (260°C). Molded together to form sanitary seal - eliminates food traps. Non-scratching silicone rubber spoon/blade is stain and odor resistant. Molded silicone rubber numbs keep blade off counter. Ideal for use with non-stick cookware. Dishwasher safe. White And Red finish. Sold in package quantity of 6. Priced each.
Sparta® Paddle Scraper 36" - Stainless Steel Features: Perfect for general mixing and stirring Long handle versions are ideal for vats and large pots Standard nylon (300°F) or soft flexible polyethylene (150°F) blades will sharpen and contour to your specific application with usage Stainless scrapers are NSF Listed and feature chisel point blades and tapered sides for superior scraping action Heavy-duty, threaded, stainless steel handles have plastic grips (end and center) to provide comfort and heat resistance when used in high temperature or high viscosity applications ...
Vollrath Spatula - High Heat, 13 1/2"L, Red-Handle Contoured flexible blade for use with any shape container. Unique contoured handle offers comfortable grip and hangs conveniently. Nylon handle and silicone blade are heat resistant to 500°F (260°C). The handle and blade are molded together to form a sanitary seal - eliminating food traps. The non-scratching silicone rubber spoon/blade is stain and odor resistant. Molded silicone rubber nubs keep blade off counter. Ideal for use with non-stick cookware. Dishwasher safe. Red handle, white blade. NSF Certified. Made in the U.S. ...