Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HeatStar

Model # :WBB2680613

MPN #: HS8060SPNG

Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 70000 BTU 120V

Product Description
The Heatstar High Intensity Radiant Overhead HS8060SPNG Natural Gas Auto-Spark heaters direct line of site radiant heat to floor-level objects, which in turn, heat surrounding air to the desired temperature. Personnel and objects at floor level enjoy instant, cost-saving comfort. Ideal for use in drafty or windy areas like a loading dock or auto mechanic bays where doors are open during winter conditions. 99.9% efficient, it transfers almost all of the fuel it burns directly into clean safe radiant heat. Has an auto-spark ignition system, a safety shut-off on the pilot and burner, and ships with a 120V/24VAC/40VA transformer. Heatstar high intensity heaters are protected by a 10 year, pro-rated burner assembly warranty and a limited one year gas control warranty. Consult the user manual for installation instructions and for clearance to combustible guidance.

Features:
  • Heatstar High Intensity Heaters have multiple outputs per model series
  • Additional burner orifices are included that enables the installer to increase or decrease the output of the heater
  • Spark ignition heaters ship with 40VA transformers
  • Non-corrosive materials are used throughout heaters construction
  • Thermostat sold separately F210359, 10371


PRICE
$815.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width17-1/2 in
Height11-1/2 in
Weight34 lbs
Clearance to Combustibles Bottom84 in
Clearance to Combustibles Top40 in
Coverage Area1500 ft²
Clearance to Combustibles Side30 in

Product Details

TypeInfrared Patio Heater
ColorSilver
Mounting LocationWall or Ceiling
Wattage120 W
Voltage120 V
IncludesHeater, Transformer, Manual
MaterialSteel
Ignition TypeElectronic Spark
Manufacturers Part NumberHS8060SPNG
BTU70000 BTU
Fuel TypeNatural Gas
BrandHeatStar

Compliance & Certifications

CertificationsCSA