Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hiland

Model # :WBB3232349

MPN #: HLDS01-GTPC

Hiland Glass Tube Patio Heater, 41000 BTU, Propane, Black

Product Description
The latest in design and heat, the Black Quartz Glass Tube Flame Heater brings style to outdoor heating. Its unique, visually mesmerizing flame provides heat in every direction. Watch your friends gather around this beautiful piece of patio art. A safety valve shuts it off automatically if tilted. Attached wheels make moving a snap. One-year manufacturer's warranty. Add cozy warmth anywhere.

PRICE
$415.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width20-1/2 in
Height91 in
Weight65 lbs

Product Details

TypeGas Patio Heater
ColorBlack
Mounting LocationFree Standing
Ignition TypeBattery
Manufacturers Part NumberHLDS01-GTPC
BTU41000 BTU
Fuel TypePropane
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA