Interion by Global Industrial
Model # :WB240257
Interion® High-Low 3 Way Connector Kit For Two 72" H Panel
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Office Partitions
Interion's® By Global Industrial High-Low 3-Way Connector Kit For two 72"H Panels
Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to two 72H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion's® By Global Industrial High-Low 3-Way Connector Kit For two 72"H Panels
Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to two 72H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 72 High Panels in |
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | High-Low 3-Way Connector Kit for Two 72"H H Panels |
| Color | Black |
| Manufacturers Part Number | 240257 |
| For Use With | All 72"H Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |