Interion by Global Industrial
Model # :WB240256
Interion® Low-High 3-Way Connector Kit For 42"H Low Panel Office Partition
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Office Partitions
Low-High 3-Way Connector Kit For 42H Low Panel
Interion® By Global Industrial Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a 60" or 72H panel perpendicular to 2 straight 42 panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Low-High 3-Way Connector Kit For 42H Low Panel
Interion® By Global Industrial Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a 60" or 72H panel perpendicular to 2 straight 42 panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
PRICE
$21.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 42 Low Panels in |
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | Low-High 3-Way for Two 42"H Low Panels |
| Color | Black |
| Manufacturers Part Number | 240256 |
| For Use With | All 42"H Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |