Interion by Global Industrial
Model # :WB240253R
Interion® 240253R High Low Corner 90° Connector Kit For 64" Low Panel
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial High-Low 90° Connector Kit for 64"H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 64"H. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 60"H plastic filler post and one corner base cap. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Interion® By Global Industrial High-Low 90° Connector Kit for 64"H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 64"H. Kit includes a left corner and a right corner top connector for your choice of corner configuration. Includes one 60"H plastic filler post and one corner base cap. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
PRICE
$32.95
1
1
Backordered, expected around 01/23/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For 64 Low Panel in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | High-Low 90° Connector Kit for 64"H Low Panel |
| Color | Black |
| Manufacturers Part Number | 240253R |
| For Use With | 64"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |