Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solder-It

Model # :WBB261060

MPN #: PRO-180K

High Output Soldering Gun / Multi-Function Heat Tool Kit

Product Description
Featuring the Pro 180, auto-ignition pistol grip tool with unique LEC technology (in the power range 30W-185W). Four spare tips, side cutters, cleaning sponge, flux and tip cleaning brush. All packed in a strong, blow-molded double skinned carrying case. Contents: 1.8mm Conical Tip, 3.4mm Chisel Tip, Blow Torch Head, 2 refillable LECs, Hot Air Blower with Deflector, Stainless Steel Cleaning Brush, Solder Sucker Tool, Wire Cutters, Coil of Solder, Tub of Flux, Tip Cleaning Sponge, Spare Orifice Assembly, Heavy Duty Professional Case, Spare Parts Compartment, Complete Instructions

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width13-1/2 in
Depth3-1/2 in

Product Details

Capacity40 ml
Wattage30 - 185 W
Soldering Tip480° - 1000° F
ColorBlack
Blow Torch Function2400° F
Manufacturers Part NumberPRO-180K
Power Capacity100 Minutes
Tip TypePS-50, PS-60, PS-70, PS-80, PS-75
BrandSolder-It