Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3181803

MPN #: WLSKD7012A

Weller® Digital Soldering Station Kit, 70W, Black/Red

Product Description
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space.

Features:
  • Performance: Fast 15-second heat-up time from 212°F to 650°F
  • Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode
  • Precision and control: Ergonomic molded pencil-grip provides optimal comfort
  • Integrated safety rest: Reduce the risk of injury or damage when not in use
  • Quick tip change: Easily replace worn tips or change applications
  • Easy tip access: Built-in tip holder provides on-board storage and easy access to your tips during soldering
  • Versatile: Full range of tip designs – conical, chisel or screwdriver – perfect for intricate soldering applications
  • Includes: Digital Soldering Station, 70-Watt Soldering Iron, 2.4mm Screwdriver Tip (WLTS24IR70), 1.6mm, Screwdriver Tip (WLTS16IR70), and 0.8 Conical Tip (WLTC08IR70)


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width3-1/4
Height7

Product Details

Wattage70 W
DescriptionDigital Soldering Station Kit
ColorMulti-colored
Manufacturers Part NumberWLSKD7012A
BrandWeller