Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fibre-Metal

Model # :WBB312561

MPN #: F400

FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear

Product Description
HIGH PERFORMANCE FACESHIELD LESS WINDOW W/4" CROWN

Deeper crown protector extends protection without increasing weight. Fits easily over required spectacles or respirators. Uses 3-C ratchet headband or three protective cap mounting mechanisms and features a slot/pin mechanism with locking cams. The channel grip system mounts windows and grips them in place in a deep recessed channel to secure from dirt and debris. This free floating headgear resists heat and offers durability. Adapter integrates a wide vision 8" X 17" windows and screens that offers 40% more protective area. Faceshield Not Included.

PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.9 lbs
Crown4 in

Product Details

TypeHeadgear
MaterialNoryl®
DescriptionHigh Performance Ratchet Headgear
ColorBlack
Manufacturers Part NumberF400
SuspensionRatchet
BrandFibre-Metal

Compliance & Certifications

CertificationsANSI Z.87.1