Features
- High Performnace diamond matrix provides long lasting and fast cutting of all types of tile and stone
Weights & Dimensions
| Arbor | 5/8 - 7/8 - 20mm in |
| Arbor Size | 5/8", 7/8", 20mm |
| Diameter | 4 in |
Product Details
| Max RPM | 15200 rpm |
| Package Quantity | 3 |
| Description | High Performance Tile Blade |
| Application | Tile - Wet |
| Manufacturers Part Number | DW4790 |
| Brand | DeWalt |