DeWalt® Circular Saw Blade, 7-1/4" Dia., 40 TPI - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt® Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrack tooth design, on our framing & ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength & durability by providing impact resistance, especially in nail-embedded wood. These blades come with ToughCoat anti-stick coating to reduce friction and gumming. Optimized for use on both corded and cordless circular saws.
PRICE
$105.00 Sold in packages of 5 / $21.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Kerf | 0.065 |
| Plate Thickness | 0.04 in |
| Diameter | 7-1/4 in |
Product Details
| Max RPM | 7000 rpm |
| Type | Carbide-Tipped |
| For Use With | Circular Saw |
| Tool Compatibility | Circular Saw |
| TPI | 40 |
| Package Quantity | 5 |
| Manufacturers Part Number | DWA171440 |
| Hook Angle | 18° |
| Abrasive Material | Carbide |
| Brand | DeWalt |