Chemical Resistant High Temperature Teflon PTFE Tubing- .252"ID x .319"OD x 100' ft.
Write a Review
|
Questions & Answers (0)
Product Description
Teflon is the most recognized brand of chemical resistant tubing. Teflon has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization.
PRICE
$229.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Bend Radius | 2-1/2 in |
| Inside Dimensions | 1/4 |
| Outside Diameter | 5/16 in |
| Wall Thickness | 3/91 in |
| Outside Dimension | .319" |
Product Details
| Color | Clear |
| Flexibility | Flexible |
| Hardness Rating | Hard |
| Durometer | 60D |
| Temperature Range | -150 to 500 () °F |
| Material | Teflon PTFE |
| Operating Pressure | 400 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-1237 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |