EDIC 12" Glidemaster Carpet Wand Dual Jet, Stainless Steel for 500 PSI Units - 1034-1101FB
Write a Review
|
Questions & Answers (0)
Product Description
The GlideMaster duel jet S-bend carpet wand is made up of a polished stainless steel vacuum tube and an angled low profile wand head which allow easy cleaning under furniture, overhangs, etc. There is a smooth merge connection between the vacuum head and tube prevents clogging and increases air flow.
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 12 in |
| Height | 61 in |
| Weight | 7 lbs |
| Cleaning Width | 12 in |
Product Details
| Material | Stainless Steel |
| Description | Glidemaster Carpet Wand, Dual Jet |
| Color | Silver |
| Manufacturers Part Number | 1034-11001FB |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |